GE TGL20 Equipment Ground Lug, 1 x 6-2/0 AWG, Cu/Al

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TGL20
  • Rexel Part Number:

    6945
  • UPC:

    78316408758

Equipment Ground Lug, PowerMark Plus, 1 Terminal, # 6 - 2/0 AWG, Copper or Aluminum Wire, For use on any TGL Kit, 20 per Package

$ 6.16 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TGL20

Rexel Part # 6945

UPC 78316408758

UNSPSC 39121101

Circuits 1

Family / Style TG

Gauge 2/0

Material Copper

Mounting Panel

Type Add-On Ground Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch