GE TNG3 Ground Kit, Equipment, 3 x 10AWG -1/0AWG, 400A to 600A, Cu/Al

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TNG3
  • Rexel Part Number:

    58950
  • UPC:

    78316408185

Ground Kit, Equpment, 10 AWG to 1/0 AWG Cu/Al, 3 Terminals, for 400 to 600 Amp

$ 77.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TNG3

Rexel Part # 58950

UPC 78316408185

UNSPSC 39121101

Family / Style TNG

Gauge 1/0

Material Copper

Mounting Panel

Poles 1

Type Ground Kit

Place your Will Call order by clicking the cart button next to the appropriate Branch