Ilsco D167-10 Ground Bar Kit, 10 Circuit, Copper Conductor Only

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    D167-10
  • Rexel Part Number:

    38246
  • UPC:

    783669161564

Ground Bar Kit, 10 Circuits, Copper Conductor Only, 14 AWG - 4 AWG, 5.125 Inch Length, 0.338 Inch Width, 0.7500 Inch Height, 20 Per Package

$ 32.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # D167-10

Rexel Part # 38246

UPC 783669161564

UNSPSC 39121408

Circuits 10

Family / Style D

Length 5.125 in

Material Copper

Mounting Panel

Product Height 0.75 in

Product Width 0.338 in

Type Ground Bar Kit

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch