Ilsco NB-350-12 Neutral Bar Kit, 12 Circuits, 6AWG-350MCM, Cu/Al Rated

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    NB-350-12
  • Rexel Part Number:

    36967
  • UPC:

    783669698657

Ilsco; Clearchoice; Al Neutral Bars: Nb; Conductor Range (main/primary):conductor Range Main: 350 Kcmil-6 Awg; Conductor Range (tap/secondary):14-4 Awg; Application:tap Connector; Voltage Rating:2000 V; Hex Size Tap: S In; Hex Size Main: 3/8 In; Height: 1.5400 In; Width: 2.5313 In; Mounting Hole Tapped Size: 10-32 In;number Of Taps: 12; Length: 4.7188 In

$ 60.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # NB-350-12

Rexel Part # 36967

UPC 783669698657

UNSPSC 39121408

Circuits 12

Type Neutral Bar

Place your Will Call order by clicking the cart button next to the appropriate Branch