Ilsco NB-350-30 Neutral Bar Kit, 30 Circuits, 6AWG-350MCM, Cu/Al Rated

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    NB-350-30
  • Rexel Part Number:

    80579
  • UPC:

    783669698756

Ilsco; Clearchoice; Al Neutral Bars: Nb; Application:tap Connector; Voltage Rating:2000 V; Conductor Range (tap/secondary):14-4 Awg; Conductor Range (main/primary):conductor Range Main: 350 Kcmil-6 Awg; Hex Size Main: 3/8 In; Hex Size Tap:s In; Height: 1.5400 In; Width: 2.5313 In; Mounting Hole Tapped Size: 10-32 In;length: 4.0938 In; Number Of Taps: 30

$ 97.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # NB-350-30

Rexel Part # 80579

UPC 783669698756

UNSPSC 39121408

Circuits 30

Type Neutral Bar

Place your Will Call order by clicking the cart button next to the appropriate Branch