Ilsco NB-350-36 Neutral Bar Kit, 36 Circuits, 6AWG-350MCM, Cu/Al Rated

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    NB-350-36
  • Rexel Part Number:

    36900
  • UPC:

    78366969880

Neutral Bar Kit, 36 Circuits, Pre-Stacked, Main Lug, 6 AWG - 350 MCM, Taps 14 AWG - 4 AWG Cu/Al Rated

$ 104.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # NB-350-36

Rexel Part # 36900

UPC 78366969880

UNSPSC 39121408

Circuits 36

Family / Style NB

Gauge 350

Length 4.7188 in

Material Copper

Mounting Panel

Product Height 1.54 in

Product Width 2.5313 in

Type Neutral Bar

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch