Hoffman AGS808 Grounding Strap, 8 Awg X 8.19", Green Yellow, Jacket, 2-14AWG Lug

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AGS808
  • Rexel Part Number:

    45961
  • UPC:

    783510324704

Grounding Strap, Copper Braided, Bulletin A80, 8 AWG x 8.19 Inch, Green Yellow, Jacket, 14 - 2 AWG Lug

$ 30.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AGS808

Rexel Part # 45961

UPC 783510324704

UNSPSC 39121321

Color Green/Yellow

Family / Style AGS

Gauge 8

Length 8.19 in

Material Copper

Type Grounding Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch