Square D PK27GTA Load Center, Ground Bar Kit, 27 Circuit, for QO, NQOD Type Panels

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    PK27GTA
  • Rexel Part Number:

    61360
  • UPC:

    78590115681

Load Center, Ground Bar Kit, 27 Circuit, Range # 14 - 4 AWG, Copper or Aluminum Wire, for QO, NQOD type Panels

$ 33.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # PK27GTA

Rexel Part # 61360

UPC 78590115681

UNSPSC 39121101

Circuits 27

Family / Style PK

Material CU/AL

Mounting Panel

Type Load Center

Place your Will Call order by clicking the cart button next to the appropriate Branch