Square D PK9GTA Load Center, Ground Bar Kit, 9 Circuit, for QO, NQOD Type Panels

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    PK9GTA
  • Rexel Part Number:

    62065
  • UPC:

    78590102639

Load Center, Ground Bar Kit, 9 Circuit, Range # 14 - 4 AWG, Copper or Aluminum Wire, for QO, NQOD type Panels

$ 13.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # PK9GTA

Rexel Part # 62065

UPC 78590102639

UNSPSC 39121101

Circuits 9

Family / Style PK

Material CU/AL

Mounting Panel

Type Load Center

Place your Will Call order by clicking the cart button next to the appropriate Branch