GE Industrial TNI62 Neutral Kit, 30A, 600VAC, 12AWG to 2 AWG, Cu/Al

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    TNI62
  • Rexel Part Number:

    77825
  • UPC:

    783164018868

Neutral Kit, 30 Amp, 600 Volt AC, 12 AWG to 2 AWG, Cu/Al

$ 26.25 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # TNI62

Rexel Part # 77825

UPC 783164018868

UNSPSC 39121501

Amps 30

Family / Style TNI

Gauge 2

Material Copper

Mounting Panel

Poles 1

Type Neutral Kit

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch