GE Industrial TNI65 Neutral Kit, 400A, 1 x 2-600MCM, 2 x 1/0-250MCM, Cu/Al

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    TNI65
  • Rexel Part Number:

    17975
  • UPC:

    78316401889

Neutral Kit, 400 Amp, 600 Volt AC, 1 x 2 AWG to 600 MCM, 2 x 1/0 AWG to 250 MCM, Cu/Al

$ 119.86 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # TNI65

Rexel Part # 17975

UPC 78316401889

UNSPSC 39121501

Amps 400

Family / Style TNI

Gauge 600

Material Cu/Al

Mounting Panel

Poles 1

Type Neutral Kit

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch