GE Industrial TNI66 Neutral Kit, 600A, 2 x 4AWG - 500MCM, Cu/Al

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    TNI66
  • Rexel Part Number:

    77831
  • UPC:

    78316401890

Neutral Kit, 600 Amp, 2 x 4 AWG to 500 MCM, Cu/Al

$ 119.86 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # TNI66

Rexel Part # 77831

UPC 78316401890

UNSPSC 39122205

Amps 600

Family / Style TNI

Gauge 500

Material Cu/Al

Mounting Panel

Poles 1

Type Neutral Kit

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch