GE TNIA64 Neutral Kit, 200A, 600VAC, 2AWG to 250MCM, Cu/Al

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TNIA64
  • Rexel Part Number:

    17150
  • UPC:

    78316408231

Neutral Kit, 200 Amp, 600 Volt AC, 2 AWG to 250 MCM, Cu/Al

$ 67.85 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TNIA64

Rexel Part # 17150

UPC 78316408231

UNSPSC 39121501

Amps 200

Family / Style TNI

Gauge 250

Material Copper

Mounting Panel

Poles 1

Type Neutral Kit

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch