Square D SN0610 Safety Switch, Neutral Assembly, 60-100A, 240/600VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    SN0610
  • Rexel Part Number:

    54889
  • UPC:

    78590175136

Safety Switch, Neutral Assembly, 60 - 100 Amp, 240/600 Volt AC

$ 107.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # SN0610

Rexel Part # 54889

UPC 78590175136

UNSPSC 39121501

Amps Range 60 - 100

Family / Style SN

Mounting Device

Poles 1

Type Safety Switch

Volts AC Range 240

Place your Will Call order by clicking the cart button next to the appropriate Branch