Square D SN400LA Breaker Enclosure, Neutral Assembly, 400A, 6AWG-600MCM

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    SN400LA
  • Rexel Part Number:

    38713
  • UPC:

    78590149598

Breaker Enclosure, Neutral Assembly, 400 Amp, 6 AWG - 600 MCM

$ 251.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # SN400LA

Rexel Part # 38713

UPC 78590149598

UNSPSC 39121616

Amps 400

Family / Style SN

Gauge 6

Mounting Device

Poles 1

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch