GE TNI100 Neutral Kit, 100A, 600VAC, 14AWG to 1/0 AWG, Cu/Al

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TNI100
  • Rexel Part Number:

    78171
  • UPC:

    78316409063

Neutral Kit, 100 Amp, 600 Volt AC, 14 AWG to 1/0 AWG, Cu/Al

$ 114.94 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TNI100

Rexel Part # 78171

UPC 78316409063

UNSPSC 39121601

Amps 100

Family / Style TNI

Mounting Panel

Poles 1

Type Neutral

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch