Square D LK100AN Load Center, Neutral Lug, 100A, 6-2/0AWG, CU/AL

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LK100AN
  • Rexel Part Number:

    61589
  • UPC:

    78590106564

Load Center, Neutral Lug, 100 Amp, 6 - 2/0 AWG, CU/AL

$ 10.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LK100AN

Rexel Part # 61589

UPC 78590106564

UNSPSC 39121101

Amps 100

Family / Style LK

Material CU/AL

Mounting Panel

Range 6

Type Neutral/Ground Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch