Square D Q1100AN Breaker, Neutral Lug Kit, 2 x 4-1/0AWG, 4 x 3/0-500MCM

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    Q1100AN
  • Rexel Part Number:

    62998
  • UPC:

    78590145993

Breaker, Neutral Lug Kit, 2 x 4 - 1/0 AWG, 4 x 3/0 AWG - 500 MCM

$ 11.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # Q1100AN

Rexel Part # 62998

UPC 78590145993

UNSPSC 39121101

Family / Style QO

Length 20.8 in

Mounting Panel

Product Height 13.6 in

Product Width 4 in

Range 4

Type Breaker

Place your Will Call order by clicking the cart button next to the appropriate Branch