Lenox 2546969HC NULL

  • Mfr/Brand Name:

    Lenox
  • Mfr Number:

    2546969HC
  • Rexel Part Number:

    386446
  • UPC:

    082472254693

cutter Size: 4 5/16in, Cutting Depth: 2in, Application: 4in Duct Pipe & Bendable Duct Pipe, Features: Long Lasting-high Speed Steel Tooth Provides Long Tool Life, Cuts Fast / Low Torque-designed To Run At High Speeds With Very Little Torque, Durable Wood Cutting Tool-cuts Wet, Frozen, Pressure-treated And Hard Wood Without Binding, Easy Plug Removal-patented Design Allows Easy Plug Removal, Cutsat An Angle-unique Design Provides The Ability To Cut At An Angle, Uses Standardarbor-for Optimal Performance, Use With A Lenox 2l Arbor And A 3/8in Stubby Spade Bit

$ 57.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lenox

Mfr Part # 2546969HC

Rexel Part # 386446

UPC 082472254693

UNSPSC 27112826

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch