Plasti-Bond PRHNIP-1-1/2X4 1-1/2x4 Nipple

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRHNIP-1-1/2X4
  • Rexel Part Number:

    405290
  • UPC:

    784011210428

Nipple, Diameter: 1-1/2 inch, Length: 4 inch, Material: PVC Coated Steel.

$ 3,313.43 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRHNIP-1-1/2X4

Rexel Part # 405290

UPC 784011210428

UNSPSC 39131707

Diameter 1 1/2 in

Material PVC Coated

Type Conduit Nipple

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch