Plasti-Bond PRHNIP-3/4X4 3/4x4 Nipple

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRHNIP-3/4X4
  • Rexel Part Number:

    315982
  • UPC:

    784011210091

Nipple, Diameter: 3/4 inch, Length: 4 inch, Material: PVC Coated Steel.

$ 2,394.08 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRHNIP-3/4X4

Rexel Part # 315982

UPC 784011210091

UNSPSC 39131707

Diameter 3/4 in

Material PVC Coated

Type Conduit Nipple

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch