Plasti-Bond PRHNIP-3/4X6 3/4x6 Nipple

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRHNIP-3/4X6
  • Rexel Part Number:

    432827
  • UPC:

    784011210114

Nipple, Diameter: 3/4 inch, Length: 6 inch, Material: PVC Coated Steel.

$ 2,490.80 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRHNIP-3/4X6

Rexel Part # 432827

UPC 784011210114

UNSPSC 39131707

Diameter 3/4 in

Material PVC Coated

Type Conduit Nipple

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch