Ocal NPL1/2X2-G Rigid Nipple, 1/2" x 2", Gray, PVC Coated/Steel

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    NPL1/2X2-G
  • Rexel Part Number:

    45088
  • UPC:

    70450839744

Rigid Nipple, Size: 1/2 x 2 Inch, Color: Gray, Material/Finish: Steel/PVC Coated, For Use With PVC Coated Conduit.

$ 43.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # NPL1/2X2-G

Rexel Part # 45088

UPC 70450839744

UNSPSC 39131707

Diameter 1/2 in

Length 2 in

Material PVC Coated

Type PVC Coated

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch