Ocal NPL11/4X6-G Rigid Nipple, 1-1/4" x 6", Gray, PVC Coated/Steel

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    NPL11/4X6-G
  • Rexel Part Number:

    408806
  • UPC:

    70450839836

Rigid Nipple, Size: 1-1/4 x 6 Inch, Color: Gray, Material/Finish: Steel/PVC Coated, For Use With PVC Coated Conduit.

$ 75.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # NPL11/4X6-G

Rexel Part # 408806

UPC 70450839836

UNSPSC 39131707

Diameter 1 1/4 in

Length 6 in

Material PVC Coated

Type PVC Coated

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch