Ocal NPL1X3-G Rigid Nipple, 1" x 3", Gray, PVC Coated/Steel

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    NPL1X3-G
  • Rexel Part Number:

    254698
  • UPC:

    70450839857

Rigid Nipple, Size: 1 x 3 Inch, Color: Gray, Material/Finish: Steel/PVC Coated, For Use With PVC Coated Conduit.

$ 53.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # NPL1X3-G

Rexel Part # 254698

UPC 70450839857

UNSPSC 39131707

Diameter 1 in

Length 3 in

Material PVC Coated

Type PVC Coated

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch