Ocal NPL2X6-G Rigid Nipple, 2" x 6", Gray, PVC Coated/Steel

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    NPL2X6-G
  • Rexel Part Number:

    44976
  • UPC:

    70450839928

Rigid Nipple, Size: 2 x 6 Inch, Color: Gray, Material/Finish: Steel/PVC Coated, For Use With PVC Coated Conduit.

$ 91.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # NPL2X6-G

Rexel Part # 44976

UPC 70450839928

UNSPSC 39131707

Diameter 2 in

Length 6 in

Material PVC Coated

Type PVC Coated

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch