Ocal NPL3/4X12-G Rigid Nipple, 3/4" x 12", Gray, PVC Coated/Steel

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    NPL3/4X12-G
  • Rexel Part Number:

    277732
  • UPC:

    70450839940

Rigid Nipple, Size: 3/4 x 12 Inch, Color: Gray, Material/Finish: Steel/PVC Coated, For Use With PVC Coated Conduit.

$ 69.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # NPL3/4X12-G

Rexel Part # 277732

UPC 70450839940

UNSPSC 39131708

Diameter 3/4 in

Length 12 in

Material PVC Coated

Type PVC Coated

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch