Multiple 102NMBGX50PAK NM-B - 10/2 Solid Copper Orange 50'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    102NMBGX50PAK
  • Rexel Part Number:

    65128
  • UPC:

    048243263134

(2) 10 AWG Conductors and (1) 10 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Orange, 50 ft. Package.

$ 504.04 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # 102NMBGX50PAK

Rexel Part # 65128

UPC 048243263134

UNSPSC 26121614

Color Orange

Conductors 2

Gauge 10

Jacket PVC

Length 50 ft

Material Copper

Type NM-B

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch