Multiple 102NMBGX250C NM-B - 10/2 Solid Copper Orange 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    102NMBGX250C
  • Rexel Part Number:

    64991
  • UPC:

    048243163106

(2) 10 AWG Conductors and (1) 10 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Orange, 250 ft. Package, Non-Metallic Sheathed Cable

$ 515.15 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # 102NMBGX250C

Rexel Part # 64991

UPC 048243163106

UNSPSC 26121614

Color Orange

Conductors 2

Gauge 10

Jacket PVC

Length 250 ft

Material Copper

Type NM-B

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch