Multiple RMX104WG1000RL NM-B - 10/4 Solid Copper, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    RMX104WG1000RL
  • Rexel Part Number:

    370652
  • UPC:

    98010026392

(4) 10 AWG Conductors and (1) 10 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, 5000 ft Reel. Orange, Non-Metallic Sheathed Cable

$ 1,058.33 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # RMX104WG1000RL

Rexel Part # 370652

UPC 98010026392

UNSPSC 26121614

Color Black

Conductors 4

Gauge 10

Jacket PVC

Length 1000 ft

Material Copper

Type NM-B

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch