Multiple 123NMBGX50PAK 12/3 NM-B Solid Copper Yellow 50'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    123NMBGX50PAK
  • Rexel Part Number:

    146293
  • UPC:

    048243263585

(3) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 50 ft. Package.

$ 459.85 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 50

Mfr / Brand Multiple

Mfr Part # 123NMBGX50PAK

Rexel Part # 146293

UPC 048243263585

UNSPSC 26121614

Color Yellow

Conductors 3

Gauge 12

Jacket PVC

Length 50 ft

Material Copper

Type NM-B

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch