Multiple RMX123WG1000RL NM-B - 12/3 Solid Copper Yellow 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    RMX123WG1000RL
  • Rexel Part Number:

    64959
  • UPC:

    98010026356

(3) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 1000 ft. Reel. , Non-Metallic Sheathed Cable

$ 470.76 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # RMX123WG1000RL

Rexel Part # 64959

UPC 98010026356

UNSPSC 26121614

Color Yellow

Conductors 3

Gauge 12

Jacket PVC

Length 1000 ft

Material Copper

Type NM-B

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch