Multiple RMX124WG250CL NM-B - 12/4 Solid Copper Yellow 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    RMX124WG250CL
  • Rexel Part Number:

    65027
  • UPC:

    98010026388

(4) 12 AWG Conductors and (1) 12 AWG Ground, Dual Circuit NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 250 ft. Package, Non-Metallic Sheathed Cable

$ 731.35 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # RMX124WG250CL

Rexel Part # 65027

UPC 98010026388

UNSPSC 26121614

Color Yellow

Conductors 4

Gauge 12

Jacket PVC

Length 250 ft

Material Copper

Type NM-B

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch