Multiple 143NMBGX50PAK 14/3 NM-B Solid Copper White 50'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    143NMBGX50PAK
  • Rexel Part Number:

    122265
  • UPC:

    048243263530

(3) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 50 ft. Package.

$ 301.35 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 50

Mfr / Brand Multiple

Mfr Part # 143NMBGX50PAK

Rexel Part # 122265

UPC 048243263530

UNSPSC 26121614

Color White

Conductors 3

Gauge 14

Jacket PVC

Length 50 ft

Material Copper

Type NM-B

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch