Multiple RMX142WG100CN NM-B - 14/2 Solid Copper White 100'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    RMX142WG100CN
  • Rexel Part Number:

    146285
  • UPC:

    98010026304

(2) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 100 ft. Package, Non-Metallic Sheathed Cable

$ 218.67 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 100

Mfr / Brand Multiple

Mfr Part # RMX142WG100CN

Rexel Part # 146285

UPC 98010026304

UNSPSC 26121614

Color White

Conductors 2

Gauge 14

Jacket PVC

Length 100 ft

Material Copper

Type NM-B

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch