Multiple RMX144WG1000RL NM-B - 14/4 Solid Copper White 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    RMX144WG1000RL
  • Rexel Part Number:

    204235
  • UPC:

    98010026386

(4) 14 AWG Conductors and (1) 14 AWG Ground, Dual Circuit NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 1000 ft. Reel, Non-Metallic Sheathed Cable

$ 471.58 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # RMX144WG1000RL

Rexel Part # 204235

UPC 98010026386

UNSPSC 26121614

Color White

Conductors 4

Gauge 14

Jacket PVC

Length 1000 ft

Material Copper

Type NM-B

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch