Multiple RMX144WG250RL NM-B - 14/4 Solid Copper White 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    RMX144WG250RL
  • Rexel Part Number:

    205499
  • UPC:

    98010016396

(4) 14 AWG Conductors and (1) 14 AWG Ground, Dual Circuit NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 250 ft. Package, Non-Metallic Sheathed Cable

$ 449.51 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # RMX144WG250RL

Rexel Part # 205499

UPC 98010016396

UNSPSC 26121614

Color White

Conductors 4

Gauge 14

Jacket PVC

Length 250 ft

Material Copper

Type NM-B

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch