Multiple RMX23WG500RL NM-B - 3/2 Stranded Copper 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    RMX23WG500RL
  • Rexel Part Number:

    122235
  • UPC:

    98010026381

(3) 2 AWG Conductors and (1) 8 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Black, 500 ft. Reel, Non-Metallic Sheathed Cable

$ 7,964.16 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # RMX23WG500RL

Rexel Part # 122235

UPC 98010026381

UNSPSC 26121614

Color Black

Conductors 3

Gauge 2

Jacket PVC

Length 500 ft

Material Copper

Type NM-B

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch