Multiple RMX43WG500RL NM-B - 4/3 Stranded Copper 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    RMX43WG500RL
  • Rexel Part Number:

    122219
  • UPC:

    98010026376

(3) 4 AWG Conductors and (1) 8 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, 500 ft Reel. Black. , Non-Metallic Sheathed Cable

$ 5,333.89 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # RMX43WG500RL

Rexel Part # 122219

UPC 98010026376

UNSPSC 26121614

Color Black

Conductors 3

Gauge 4

Jacket PVC

Length 500 ft

Material Copper

Type NM-B

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch