Multiple RMX62WG1000RL NM-B - 6/2 Stranded Copper 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    RMX62WG1000RL
  • Rexel Part Number:

    65162
  • UPC:

    98010026322

(2) 6 AWG Conductors and (1) 10 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, 1000 ft Reel. Black, Non-Metallic Sheathed Cable

$ 1,130.23 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # RMX62WG1000RL

Rexel Part # 65162

UPC 98010026322

UNSPSC 26121614

Color Black

Conductors 2

Gauge 6

Jacket PVC

Length 1000 ft

Material Copper

Type NM-B

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch