Multiple RMX62WG125CL NM-B - 6/2 Stranded Copper 125'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    RMX62WG125CL
  • Rexel Part Number:

    65095
  • UPC:

    98010026320

(2) 6 AWG Conductors and (1) 10 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Black, 125 ft. Package, Non-Metallic Sheathed Cable

$ 1,155.15 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 125

Mfr / Brand Multiple

Mfr Part # RMX62WG125CL

Rexel Part # 65095

UPC 98010026320

UNSPSC 26121614

Color Black

Conductors 2

Gauge 6

Jacket PVC

Length 125 ft

Material Copper

Type NM-B

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch