Multiple RMX83WG2500RL NM-B - 8/3 Stranded Copper 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    RMX83WG2500RL
  • Rexel Part Number:

    324597
  • UPC:

    98010066369

(3) 8 AWG Conductors and (1) 10 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Black, 2500' Reel, Non-Metallic Sheathed Cable

$ 1,463.66 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # RMX83WG2500RL

Rexel Part # 324597

UPC 98010066369

UNSPSC 26121614

Color Black

Conductors 3

Gauge 8

Jacket PVC

Length 2500 ft

Material Copper

Type NM-B

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch