Multiple RMX83WG250CL NM-B - 8/3 Stranded Copper 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    RMX83WG250CL
  • Rexel Part Number:

    205208
  • UPC:

    04824366364

(3) 8 AWG Conductors and (1) 10 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Black, 250 ft. Package, Non-Metallic Sheathed Cable

$ 1,463.66 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # RMX83WG250CL

Rexel Part # 205208

UPC 04824366364

UNSPSC 26121614

Color Black

Conductors 3

Gauge 8

Jacket PVC

Length 250 ft

Material Copper

Type NM-B

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch