Klein K14123 Non-Metallic Cable Stripper/Cutter

  • Mfr/Brand Name:

    Klein
  • Mfr Number:

    K14123
  • Rexel Part Number:

    205542
  • UPC:

    092644141355

Non-Metallic Cable Stripper/Cutter, QTR-TRN, Capacity: 14/3-12/3 NM Cable, 12, 14 AWG Solid, Screw Shearing: 6-32, 8-32

$ 16.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Klein

Mfr Part # K14123

Rexel Part # 205542

UPC 092644141355

UNSPSC 27111510

Gauge 14

Length 7 3/4 in

Type Cutter

Place your Will Call order by clicking the cart button next to the appropriate Branch