Klein K90102 Bend Nose Non-Metallic Cable Stripper

  • Mfr/Brand Name:

    Klein
  • Mfr Number:

    K90102
  • Rexel Part Number:

    206221
  • UPC:

    092644141324

Bent Nose NM NM-B Stripper, Capacity: 10/2 NM Cable, 10 AWG Solid, Screw Shearing: 6-32, 8-32, Length: 7-3/8"

$ 12.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Klein

Mfr Part # K90102

Rexel Part # 206221

UPC 092644141324

UNSPSC 27111510

Gauge 10

Length 7 3/8 in

Type Cutter

Place your Will Call order by clicking the cart button next to the appropriate Branch