Eaton DCG3061URM 30A, 3P, 600VDC, Grounded Disconnect Switch

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DCG3061URM
  • Rexel Part Number:

    665076
  • UPC:

    786685556703

30 AMP, 3-Pole, DC Grounded System Disconnect Switch, Non-Fusible, 600 VDC, NEMA 3R. For use in DC Photovoltaic Applications. Enclosure Dims: H: 16.27", W: 8.87", D: 5.25".

$ 910.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DCG3061URM

Rexel Part # 665076

UPC 786685556703

UNSPSC 39121303

Amps 30

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 3

Type Non-Fused

Volts DC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch