Allen-Bradley 194L-A25-1752 Disconnect Switch, Open, 25A, 690VAC, 2P, Base/DIN Rail Mount

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    194L-A25-1752
  • Rexel Part Number:

    39466
  • UPC:

    66207256507

Switch, Disconnect, Open, 25 Amp, 690 Volt AC, 2 Pole, Body and Shaft, Base/DIN Rail Mount

$ 63.63 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 194L-A25-1752

Rexel Part # 39466

UPC 66207256507

UNSPSC 32151801

Amps 25

Family / Style 194L

Mounting Base/DIN Rail

Poles 2

Type Disconnect Switch

Volts AC 690

Place your Will Call order by clicking the cart button next to the appropriate Branch