Allen-Bradley 194R-N30-1753-PYN1 Disconnect Switch, Non Fusible, 30A, 600VAC, 250VDC, 3P, Kitted

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    194R-N30-1753-PYN1
  • Rexel Part Number:

    459850
  • UPC:

    88563020431

Disconnect Switch, Non-Fusible, 30 Amp, 600 Volt AC, 250 Volt DC, IP20, Rotary, with Red/Yellow Handle, 12 Inch Shaft

$ 374.51 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 194R-N30-1753-PYN1

Rexel Part # 459850

UPC 88563020431

UNSPSC 39121500

Amps 30

Color Red/Yellow

Family / Style 194R

IP/NEMA Rating 3

Length 12 in

Mounting Panel

Poles 3

Type Disconnect Switch

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch