Allen-Bradley 194R-NU200-1753 Disconnect Switch, Non-Fused, 200A, 3P, 600VAC, 250VDC, Open

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    194R-NU200-1753
  • Rexel Part Number:

    413887
  • UPC:

    88563023679

Disconnect Switch, Non-Fused, 200 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, Open

$ 1,450.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 194R-NU200-1753

Rexel Part # 413887

UPC 88563023679

UNSPSC 39121501

Amps 200

Family / Style 194R

Mounting Panel

Poles 3

Type Disconnect Switch

Volts AC 600

Volts DC 250

What are the dimensions of this disconnect?

Asked by: Brian
  • 2016-12-07T10:36CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_413887, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch