Square D V2 Disconnect, Switch Body, 3P, 40A, 690VAC, 2.91"x2.17"x2.36"

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    V2
  • Rexel Part Number:

    307871
  • UPC:

    78590130558

Disconnect, Switch Body, 3-Pole, 40 Amp, 690 Volt AC, Height 2.91 Inch x Width 2.17 Inch x Depth 2.36 Inch

$ 143.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # V2

Rexel Part # 307871

UPC 78590130558

UNSPSC 39122233

Amps 40

Family / Style V

Mounting Panel

Phase 1

Poles 3

Product Depth 2.36 in

Product Height 2.91 in

Product Width 2.17 in

Type Disconnect Switch Body

Volts AC 690

Place your Will Call order by clicking the cart button next to the appropriate Branch